Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

YOUNGSTOWN GLOVE CO.

Leather Mechanics Gloves, Goatskin Leather Palm Material, Tan/Green, L, PR 1

  • Item# 6DLJ6
  • Mfr. Model# 06-3230-60-L
  • Catalog Page# N/A
  • Catalog Group# D6407
  • UNSPSC# 46181504
Leather Mechanics Gloves, Goatskin Leather Palm Material, Tan/Green, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mechanics Gloves

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Leather
  • Size L
  • Color Tan/Green
  • Palm Material Goatskin Leather
  • Back Material Spandex/Nylon
  • Stitching Material Bonded Nylon
  • Cuff Gauntlet
  • Closure Type Slip On
  • Thumb Style Keystone
  • Lining Unlined
  • Application Landscape, Farm/Ranch, Construction, Diy, Utility, Telecom
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms