Skip Content

ST
YOUNGSTOWN GLOVE CO.

Mechanics Gloves,Leather,Blk/Tan,2XL,PR

  • Item # 25K932
  • My Part #
  • Mfr. Model # 12-3270-80-XXL
  • Catalog Page # N/A
  • Catalog Group # G6924
  • UNSPSC # 46181504
Mechanics Gloves,Leather,Blk/Tan,2XL,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $79.25 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The FR Mechanics Hybrid is a versatile and comfortable FR work glove, offering an excellent combination of dexterity, durability and protection. The high quality goatskin palm is lined with 100% Kevlar® fiber to enhance the FR properties and provide cut resistance. The top of the glove is made with Nomex® that form fits to the hand, allowing for excellent breathability in addition to its flame resistant properties. This combination of materials and craftsmanship ensures a rugged glove with FR properties to keep industrial, electrical and utility workers safe.

• Meets NFPA 70e – 2012 Standard
• Flame Resistant: Exceeds ASTM F2302 & D6413 Standard
• ARC RATED 12 cal/cm2 (HRC 2)
• Cut Resistant Palm – Rates Level 2 on ANSI/ISEA 105-2005
• Palm 5x More Cut Resistant than Unlined Leather
• Top of Hand Made with FR Nomex®
• Palm of High Quality Goatskin Lined with 100% Kevlar® Fiber
• Ergonomic, 3D Pre Curved Glove Pattern
• Easy On/Off Slip Fit Cuff
• 2nd Layer of Goatskin on Fingertips, Saddle & Thumb
• Available in Sizes Small through 3XL


FRMechHybrid


View More

Technical Specs

  • Item Mechanics Gloves
  • Size 2XL
  • Cuff Slip-On
  • Closure Type Slip On
  • Palm Material Goat Grain Leather Lined with 100% Kevlar(R)
  • Lining Palm Lining is 100% Kevlar(R)
  • Back Material Nomex(R)
  • Knuckle Padding Material Goat Grain, Nomex
  • Stitching 2 Ply 210 D 100% Filament Polyester
  • Color Black/Tan
  • Grip Pattern Goat Grain Leather
  • Length 10"
  • Max. Temp. Contact Heat - 482 Degrees F for 15 Seconds without Pain or 2nd Degree Burn
  • ATPV Rating 12.0 cal./cm2
  • Hazard Risk Category (HRC) 2
  • ANSI/ISEA Cut Level 2
  • ANSI Cut Grams 1174
  • Standards Arc Rated to 12 cal/cm², ASTM F2675/F2675M-13, ASTM D6413, EN 407, Compliant to NFPA 70e-2015, Complaint to OSHA 29 CFR Part 1926, ANSI
  • Application Ideal for FR, Cut Resistant, Arc Rated Work Glove Needs, Highly Abrasion Resistant, No Drip/No Melt, Excellent Dexterity
  • Level 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.