Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

YOUNGSTOWN GLOVE CO.

Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Kevlar® Fiber Lining, Gray/Black, M, PR 1

  • Item# 9UWJ9
  • Mfr. Model# 05-3080-70-M
  • Catalog Page# 2089
  • Catalog Group# E6513
  • UNSPSC# 46181504
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Kevlar® Fiber Lining, Gray/Black, M, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $52.10 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for a wide range of applications where total hand protection is required, these durable, cut-resistant gloves are lined with Kevlar® fiber. They offer nonslip reinforcement for a firm grip, a terry cloth thumb for wiping away sweat and debris, a supportive cuff with an adjustable hook-and-loop closure, and double-stitched, bonded nylon thread for extended life.


GenUtil


View More

Technical Specs

  • Item Cut Resistant Gloves
  • Suggested Use Environment Dry/Light Oil
  • Coating Material Uncoated
  • Lining Kevlar(R) Fiber
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 4
  • Color Gray/Black
  • Cuff Hook-and-Loop
  • Size M
  • ANSI Abrasion Cycles 3608
  • ANSI Cut Grams 1135
  • ANSI Puncture Newtons 111
  • Back Material Block Span, Kevlar(R)
  • Coating Coverage Uncoated
  • Coating Finish Uncoated
  • Cut Ergonomic, 3D Pattern
  • Thumb Style Wing
  • Finger Style Full
  • Length 9.5"
  • Knuckle Padding Material Foam, Kevlar(R), Poly Block Span
  • Palm Material Synthetic Leather Base Layer with Non-Slip Reinforcement
  • Finger Material Outer Shell of Synthetic Leather with Non-Slip Reinforcement, Inner Kevlar(R) Reinforced Synthetic Leather
  • Stitching Material 3 Ply 210 D Bonded Nylon
  • Standards ANSI/ISEA 105-2005
  • Hand Right/Left
  • Application Heavy Duty Work Where Cut Resistance, Abrasion Resistance, Dexterity and Durability are Required
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.