Skip Content
DG
YOUNGSTOWN GLOVE CO.

Cut Resistant Gloves, ANSI/ISEA Cut Level 3 Lining, High Visibility Lime, XL, PR 1

  • Item # 25K885
  • My Part #
  • Mfr. Model # 08-3083-10-XL
  • Catalog Page # N/A
  • Catalog Group # G6918
  • UNSPSC # 46181504
Cut Resistant Glove,Lime,XL,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These gloves are designed with reflective 3M Scotchlite™ and high-visibility lime coloring. The Kevlar® lining provides cut resistance, and nonslip reinforcement on the palm, fingers, and thumb offers lasting durability and grip. Machine wash, air dry.


SafetyLime


View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry/Light Oil
  • Glove Size XL
  • Puncture Resistant Yes
  • Palm Material Synthetic Leather Base Layer with Non-Slip Reinforcement
  • Color High Visibility Lime
  • Cuff Hook-and-Loop
  • Glove Hand Style Left and Right
  • Glove Length 9-1/2"
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 4
  • ANSI Abrasion Cycles 3608
  • ANSI Cut Grams 1343
  • ANSI Puncture Newtons 111
  • Thumb Style Wing
  • Finger Style Full
  • Knuckle Padding Material Foam, Kevlar(R), Poly Block Span
  • Finger Material Outer Shell of Synthetic Leather with Non-Slip Reinforcement, Inner Kevlar(R) Reinforced Synthetic Leather
  • Stitching Material 3 Ply 210 D Bonded Nylon
  • Standards ANSI/ISEA 105-2005
  • Application Heavy Duty Work Where Cut Resistance, Abrasion Resistance, High Visibility, Dexterity and Durability are Required
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms