Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
YOUNGSTOWN GLOVE CO.

Cold Protection Gloves, Waterproof Membrane, 40g Thinsulate, 100% Poly Tricot Lining, Neoprene with

  • Item# 9KWD4
  • Mfr. Model# 03-3450-80 M
  • Catalog Page# N/A
  • Catalog Group# E7398
  • UNSPSC# 46181504
Cold Protection Gloves, Waterproof Membrane, 40g Thinsulate, 100% Poly Tricot Lining, Neoprene with close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $65.00 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Waterproof Winter Plus is the first to market 100% waterproof performance work glove. This glove is designed to keep your hands warm, dry and productive. Triple layer waterproof technology comprises an inner liner of warm micro fleece, a waterproof membrane middle layer, and a durable form fit outer shell. Durable, dexterous, comfortable and warm.

• Waterproof & Windproof Inner Membrane Keeps Hands Dry
• Durable & Form Fit Outer Shell Maintains Dexterity
• Heavy Duty Non Slip Palm Reinforcement for Grip & Durability
• Double Stitched Bonded Nylon Thread for Extended Life
• Supportive Cuff with Adjustable Velcro Closure Locks Out Cold
• Terry Cloth Thumb for Wiping Sweat & Debris (and Cold Noses)
• Available in Sizes Small through 3XL


WPWinter


View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Neoprene with Gusset
  • Lining Waterproof Membrane, 40g Thinsulate, 100% Poly Tricot
  • Size M
  • Color Black
  • Palm Material Synthetic Leather Base Layer with Non-Slip Reinforceent
  • Palm Construction Synthetic Leather Base Layer with Non-Slip Reinforceent
  • Back Material Block Span Outer, Waterproof Membrane, 40g 3M Thinsulate, Fleece Liner
  • Finger Material Synthetic Leather Base Layer with Non-Slip Reinforceent
  • Thumb Material Terry Cloth Wipe on Top, Synthetic Leather & Non-Slip on Palm
  • Knuckle Padding Material Foam Padding
  • Stitching Material 3 Ply 210 D Bonded Nylon
  • Cut Ergonomic, 3D Pattern
  • Closure Type Hook and Loop
  • Finger Style Full
  • Thumb Style Wing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.