Skip Content

ST
YOUNGSTOWN GLOVE CO.

Cold Protection Gloves, Waterproof Membrane + 40g Thinsulate + 100% Poly Tricot Lining, Neoprene wit

  • Item # 9GC99
  • My Part #
  • Mfr. Model # 08-3710-10 L
  • Catalog Page # N/A
  • Catalog Group # E7395
  • UNSPSC # 46181504
Cold Protection Gloves,L,HiVis Green,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.30 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring reflective 3M Scotchlite™ and lime green coloring for high visibility, these waterproof, windproof gloves are ideal for use in low-light conditions. The heavy-duty, nonslip palm reinforcement provides lasting durability and grip. A triple layer system of a warm micro-fleece inner layer, a waterproof middle membrane, and a form fit outer shell helps keep your hands warm and dry. The terry cloth thumb wipes away sweat and debris. The supportive cuff has a hook-and-loop closure for a secure fit.


SafetyLime


View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Neoprene with Gusset
  • Lining Waterproof Membrane + 40g Thinsulate + 100% Poly Tricot
  • Size L
  • Color Hi Visibility Green
  • Palm Material Synthetic Leather Base Layer with Non-Slip Reinforceent
  • Palm Construction Synthetic Leather Base Layer with Non-Slip Reinforceent
  • Back Material Block Span Outer, Waterproof Membrane, 80g 3M Thinsulate, Fleece Liner
  • Finger Material Synthetic Leather Base Layer with Non-Slip Reinforceent
  • Thumb Material Terry Cloth Wipe on Top, Double Synthetic Leather on Palm
  • Knuckle Padding Material Foam Padding
  • Cut Ergonomic, 3D Pattern
  • Closure Type Hook and Loop
  • Finger Style Full
  • Thumb Style Wing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.