Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

YOUNGSTOWN GLOVE CO.

Cold Protection Gloves, Waterproof Membrane, 80g Thinsulate, 100% Poly Tricot Lining, Neoprene with

  • Item# 9DP31
  • Mfr. Model# 05-3470-99 XL
  • Catalog Page# 2078
  • Catalog Group# E7393
  • UNSPSC# 46181504
Cold Protection Gloves, Waterproof Membrane, 80g Thinsulate, 100% Poly Tricot Lining, Neoprene with close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $18.70 / pair

Price $68.10 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.4 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lined with a waterproof and windproof middle layer, these insulated work gloves feature a Mossy Oak® Break-Up™ camouflage pattern on the top of the hand. They're designed for winter work as well as cold-weather recreation. A soft, thick micro-fleece liner keeps your hands warm. The heavy-duty, nonslip palm reinforcement offers a reliable grip. The terry cloth thumb can be used to wipe sweat and debris (and cold noses). The secure cuff with hook-and-loop closure provides superior warmth retention.


CamoWP


View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Neoprene with Gusset
  • Lining Waterproof Membrane, 80g Thinsulate, 100% Poly Tricot
  • Size XL
  • Color Camouflage
  • Palm Material Double Layer of Synthetic Leather
  • Palm Construction Double Layer
  • Back Material Block Span Outer, Waterproof Membrane, 80g 3M Thinsulate, Fleece Liner
  • Finger Material Double Layer of Synthetic Leather
  • Thumb Material Terry Cloth Wipe on Top, Double Synthetic Leather on Palm
  • Knuckle Padding Material Foam Padding
  • Cut Ergonomic, 3D Pattern
  • Closure Type Hook and Loop
  • Finger Style Full
  • Thumb Style Wing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.