Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
YOUNGSTOWN GLOVE CO.

Cold Protection Gloves, Micro Fleece Lining, Shirred Cuff, Hi Visibility Orange, 2XL, PR 1

  • Item# 8RD10
  • Mfr. Model# 03-3610-50 XXL
  • Catalog Page# N/A
  • Catalog Group# E7399
  • UNSPSC# 46181504
Cold Protection Gloves, Micro Fleece Lining, Shirred Cuff, Hi Visibility Orange, 2XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Safety Orange Waterproof Winter is a Hi Viz winter work glove that is 100% Waterproof & Windproof. This glove features reflective 3M Scotchlite™ and blaze orange coloring to maintain high safety awareness during low light visibility. The triple layer system of warm micro fleece inner layer, a waterproof middle membrane and durable outer shell will keep your hands warm and dry.

• A Thick Soft Micro Fleece Liner Keeps Hands Warm
• Waterproof & Windproof Inner Membrane Keeps Hands Dry
• Durable Form Fit Outer Shell Maintains Dexterity
• Ideal for DOT and Safety Applications Where Hi Viz is a Must
• Heavy Duty Non Slip Palm Reinforcement for Grip & Durability
• Supportive Cuff with Adjustable Velcro Closure
• Terry Cloth Thumb for Wiping Away Sweat & Debris
• Available in Sizes Small through 2XL


SafetyOrange


View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Shirred
  • Lining Micro Fleece
  • Size 2XL
  • Color Hi Visibility Orange
  • Palm Construction Reinforced
  • Thumb Material Terry Cloth
  • Cut Gunn
  • Closure Type Wrist Strap
  • Finger Style Full
  • Thumb Style Straight
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms