Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
YOUNGSTOWN GLOVE CO.

Cold Protection Gloves, Waterproof Membrane, 200g Thinsulate, 100% Poly Tricot Lining, Extended 4" G

  • Item# 25K921
  • Mfr. Model# 11-3460-60-XL
  • Catalog Page# N/A
  • Catalog Group# G6925
  • UNSPSC# 46181504
Cold Protection Gloves, Waterproof Membrane, 200g Thinsulate, 100% Poly Tricot Lining, Extended 4" G close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $64.10 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to keep your hands warm in harsh winter conditions, these waterproof, windproof gloves feature a double-sided micro-fleece liner, 200 grams of 3M Thinsulateā„¢ insulation, stretch nylon top of hand, and heavy-duty, nonslip palm reinforcement for grip and durability. The extended gauntlet cuff has a drawstring closure that can be secured for a comfortable fit and locking in warmth. The terry cloth thumb can be used to wipe sweat and debris (and cold noses).


WaterproofWXT


View More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Extended 4" Gauntlet Cuff
  • Lining Waterproof Membrane, 200g Thinsulate, 100% Poly Tricot
  • Size XL
  • Color Gray
  • Palm Material Synthetic Leather Base Layer with Non-Slip Reinforcement
  • Palm Construction Synthetic Leather Base Layer with Non-Slip Reinforceent
  • Back Material Block Span Outer, Waterproof Membrane, 200g 3M Thinsulate, Fleece Liner
  • Coating Material Non Coated
  • Finger Material Synthetic Leather Base Layer with Non-Slip Reinforcement
  • Thumb Material Terry Cloth Wipe on Top, Synthetic Leather and Non-Slip on Palm
  • Cut Ergonomic, 3D Pattern
  • Closure Type Slip On
  • Finger Style Full
  • Thumb Style Wing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.