Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
YOUNG BROS. STAMP WORKS

Number Set, 3/8", Steel

  • Item # 18G316
  • My Part #
  • Mfr. Model # 08103 40-49
  • Catalog Page # N/A
  • UNSPSC # 27112306
Number Set, 3/8", Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Number Set, 1/4", Steel
YOUNG BROS. STAMP WORKS
Number Set, 1/4", Steel
Item# 18G306
View Product

Technical Specs

  • Item Number Set
  • Character Height 3/8"
  • Shank Length 3-3/4"
  • Shank Size Square 5/8"
  • Material Steel
  • Hardness 50 On A Rockwell C Scale
  • Case Material Wood
  • Impression Letter Type Gothic
  • Includes (10) Pieces - 40 to 49
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms