Navigation Menu New

Access My Account, Order History, Lists and more here.

13H154 X-044/S-16 UNSPSC # 31162412

Slip Hook, Alloy Steel, 100 Grade, Eye, 5/8 in Trade Size, 22,600 lb Working Load Limit

  • Item # 13H154
  • Mfr. Model # X-044/S-16
  • UNSPSC # 31162412
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Slip Hook, Alloy Steel, 100 Grade, Eye, 5/8 in Trade Size, 22,600 lb Working Load Limit

  • Item # 13H154
  • Mfr. Model # X-044/S-16
  • UNSPSC # 31162412
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Slip Hook
  • Material Alloy Steel
  • Grade 100
  • Hook Attachment Type Eye
  • Trade Size 5/8 in
  • Working Load Limit 22,600 lb
  • Hook Opening 1 23/32 in
  • Hook Reach Length 7 9/32 in
  • Eye Inside Width 1 31/32 in
  • Eye Inside Height 1 31/32 in
  • Color Blue
  • Finish Powder Coated
  • For Use With Grade 100 Chain or less
  • Includes Latch
  • Standards EN 1677-3 AND ASME B30.26

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top