Navigation Menu New

Access My Account, Order History, Lists and more here.

13H166 X-042-16 UNSPSC # 31162608

Grab Hook, Alloy Steel, 100 Grade, Clevis, 5/8 in Trade Size, 22,600 lb Working Load Limit

  • Item # 13H166
  • Mfr. Model # X-042-16
  • UNSPSC # 31162608
  • Catalog Page # 1070 1070
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Grab Hook, Alloy Steel, 100 Grade, Clevis, 5/8 in Trade Size, 22,600 lb Working Load Limit

  • Item # 13H166
  • Mfr. Model # X-042-16
  • UNSPSC # 31162608
  • Catalog Page # 1070 1070
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Grab Hook
  • Material Alloy Steel
  • Grade 100
  • Hook Attachment Type Clevis
  • Trade Size 5/8 in
  • Working Load Limit 22,600 lb
  • Hook Opening 13/16 in
  • Hook Reach Length 4 1/2 in
  • Clevis Inside Width 23/32 in
  • Color Blue
  • Finish Powder Coated
  • For Use With Grade 100 Chain or less
  • Includes Clevis Pin and Cotter Attachment
  • Standards DIN PAS 1061 and ASTM A952/A 952M

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
Back to Top