Navigation Menu New

Access My Account, Order History, Lists and more here.

9YFV9 X-046-10 UNSPSC # 31162412

Foundry Hook, Steel, 100 Grade, Clevis, 3/8 in Trade Size, 8,800 lb Working Load Limit

  • Item # 9YFV9
  • Mfr. Model # X-046-10
  • UNSPSC # 31162412
  • Catalog Page # 1071 1071
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Foundry Hook, Steel, 100 Grade, Clevis, 3/8 in Trade Size, 8,800 lb Working Load Limit

  • Item # 9YFV9
  • Mfr. Model # X-046-10
  • UNSPSC # 31162412
  • Catalog Page # 1071 1071
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Foundry Hook
  • Material Steel
  • Grade 100
  • Hook Attachment Type Clevis
  • Trade Size 3/8 in
  • Working Load Limit 8,800 lb
  • Hook Opening 2 31/32 in
  • Color Orange
  • Finish Powder Coated
  • For Use With Grade 100 Chain or less
  • Includes Clevis Pin and Cotter Attachment
  • Standards DIN PAS 1061 and ASTM A952/A 952M

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top