Navigation Menu New

Access My Account, Order History, Lists and more here.

55FL08 47579 UNSPSC # 23172005

Tap image to zoom.

Roll over image to zoom.

Ball End Mill, 5/16 in, Carbide, Bright (Uncoated), Non-Coolant Through

  • Item # 55FL08
  • Mfr. Model # 47579
  • UNSPSC # 23172005
  • Catalog Page # N/A
Country of Origin South Korea. Country of Origin is subject to change.

High-performance carbide ball end mills are designed to last longer and create a finer finish when used in their recommended, first-choice materials than general purpose ball end mills. They are used in production milling.The bright finish on these end mills provides a smooth, polished surface. Finishing end mills create a finer fnish on the workpiece than roughing and roughing/finishing end mills. Double-end ball end mills have a rounded nose on both their ends and can accomplish more milling tasks than single-end end mills before they need to be replaced.

Double-end ball end mills have a rounded nose on both their ends and can accomplish more milling tasks than single-end end mills before they need to be replaced. When the cutting edges on one nose wear down, the end mill can be flipped over to expose the fresh cutting edges on the other nose. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel or cobalt steel end mills. Ball end mills have a rounded nose that creates a round-bottomed groove in milling tasks. Also known as ball-nose end mills, they are rotated against a workpiece to make round-bottomed slots and pockets or mill complex shapes without sharp corners.

Technical Specs

  • Item Ball End Mill
  • Material - Machining Carbide
  • Finish - Machining Bright (Uncoated)
  • Shank Type - Machining Weldon Flat
  • Milling Dia. 5/16 in
  • Measurement System Fractional Inch
  • Length of Cut 1/2 in
  • Shank Dia. 5/16 in
  • Helix Angle 30 Degrees
  • Number of Flutes 2
  • Cutting Direction Right Hand
  • Drilling Tool Configuration Individual
  • Chip-Breaker No
  • Coolant Fed Non-Coolant Through
  • Miniature End Mill No
  • List Number E5251
  • End Mill Application Finishing
  • End Mill Style Ball Nose
  • Single End/Double End Single End
  • Primary Material Application Steel
  • Primary Material Application ISO Code P
  • End Mill Cutting Type Center Cutting

High-performance carbide ball end mills are designed to last longer and create a finer finish when used in their recommended, first-choice materials than general purpose ball end mills. They are used in production milling.The bright finish on these end mills provides a smooth, polished surface. Finishing end mills create a finer fnish on the workpiece than roughing and roughing/finishing end mills. Double-end ball end mills have a rounded nose on both their ends and can accomplish more milling tasks than single-end end mills before they need to be replaced.

Double-end ball end mills have a rounded nose on both their ends and can accomplish more milling tasks than single-end end mills before they need to be replaced. When the cutting edges on one nose wear down, the end mill can be flipped over to expose the fresh cutting edges on the other nose. Carbide end mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel or cobalt steel end mills. Ball end mills have a rounded nose that creates a round-bottomed groove in milling tasks. Also known as ball-nose end mills, they are rotated against a workpiece to make round-bottomed slots and pockets or mill complex shapes without sharp corners.

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Back to Top