Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

YELLOW JACK-IT

Pallet Jack, Adjustable, Load Cap 2200 Lb

  • Item# 36N196
  • Mfr. Model# AP10SL
  • Catalog Page# N/A
  • UNSPSC# 24101612
Pallet Jack,Adjustable,Load Cap 2200 Lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,537.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 315.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pallet Jack
  • Pallet Jack Style Adjustable
  • Load Capacity 2200 lb.
  • Features 3 Function Hand Control
  • Construction Steel
  • Fork Height Lowered 2-19/20"
  • Fork Height Raised 7-11/16"
  • Width Across Forks 13 to 27"
  • Width Between Forks 4 to 18"
  • Fork Length 45-1/4"
  • Fork Width 4-1/2"
  • Lifting Height Min. 2-19/20"
  • Lifting Height Max. 5-3/4"
  • Overall Length 68-1/2"
  • Overall Width 27"
  • Overall Height 48"
  • Roller Dia. 2-9/16"
  • Main Wheel Size 7"
  • Wheel Material Polyurethane
  • Roller Material Polyurethane
  • Bearings Sealed Ball
  • Pivot 180 Degrees
  • Load Center 24"
  • Grease Fittings 2 External
  • Handle Steel and Plastic
  • Finish Powder Coated
  • Color Yellow and Black
  • Includes Ergonomic Hand Crank
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.