Skip Content

NC
YELLOW JACKET

Vacuum Gauge,Digital,0 to 700 psi

  • Item # 39DM72
  • My Part #
  • Mfr. Model # 67003
  • Catalog Page # 3066
  • UNSPSC # 41112406
Vacuum Gauge,Digital,0 to 700 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $533.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.77 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Calculate and display pressure, temp., superheat and sub-cooling on your device. Screenshot feature lets you save and share readings.

View More

Technical Specs

  • Item Two (2) Single Wireless Digital Pressure Temperature Guage
  • Refrigerant Compatibility Multiple Refrigerants
  • Gauge Accuracy +/-0.5-1-2%
  • Features Wireless Connection to Your Smart Device So You Can Test the System Without Losing Refrigerant, Free Downloadable ManTooth RSA App Wirelessly Calculates and Displays the System's Actual Pressures, Color Format on your iPhone(R), iPad(R) or Android(TM) deviceM, Bluetooth Range up to 400 Degrees
  • Includes P/T Module with Boot, Temperature Probe Clamp and USB Cable, Built-in Schrader Ports, Rechargeable Lithium Polymer Battery with 10 Hours Battery Life
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.