ST
YELLOW JACKET

Refrigerant Scale, Electronic, 220 lb.

  • Item # 29AU22
  • My Part #
  • Mfr. Model # 68812
  • Catalog Page # 3007
  • UNSPSC # 41111507
Refrigerant Scale, Electronic, 220 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $483.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.33 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This YELLOW JACKET refrigerant charging or recovery scale allows you to just program the charging weight and the valve will close automatically when the charge is complete. Solenoid valve with 400 psi max. operating pressure differential (MOPD) allows metering broad range of refrigerants. Model works with any refrigerant in most systems and has a removable control module on a retractable 5-ft. coiled cord. The mesh filter in charging module helps protect solenoid valve from debris.

View More

Technical Specs

  • Item Refrigerant Charging or Recovery Scale
  • Type Electronic
  • Platform Size (In.) 11.3"x 11.3"
  • Accuracy +/- 1.0 oz./ +/- 0.06 lb./ +/- 0.03 kg or 0.1% of Reading, Whichever is Greater
  • Max. Capacity (Lb.) 220
  • Resolution 0.1 oz./0.01 lb./0.01Kg
  • Operating Mode oz; kg; lb
  • Display 0.5" LCD
  • For Use With Weighing The Refrigerant Container, Charging or Recovering
  • Includes Carrying Case, Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.