ST
YELLOW JACKET

Mini-Split Tool Kit, Number of Valves: 2, 0 to 800 psig Gauges High Side Red

  • Item # 21HF08
  • My Part #
  • Mfr. Model # 60991
  • Catalog Page # 2994
  • UNSPSC # 27131601
Mini-Split Tool Kit, Number of Valves: 2, 0 to 800 psig Gauges High Side Red close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Air Conditioners and Accessories~Manifold Gauge Sets


$478.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The YELLOW JACKET® mini-split tool kit, or manifold gauge set, is a complete service kit for R-410A mini-split systems. This kit is a convenient, cost-effective way to get the tools needed to install or repair virtually any mini-split unit. Manifold has 1% accuracy gauges.

View More

Technical Specs

  • Item Mini-Split Tool Kit
  • Number of Valves 2
  • Refrigerant Compatibility R-410A Mini Split Systems
  • Number of Hoses 3
  • Hose Length 60"
  • Gauges High Side Red 0 to 800 psig
  • Gauges Low Side Blue 0 to 800 psi
  • Vacuum Port Size 1/4"
  • Features High Pressure Gauges
  • Includes Heat Pump Manifold, Hoses, Flare Tool, Hex Key Set, Vacuum/Charge Valve, R410-A Coupler, Torque Wrench, Tube Cutter and Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products