Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
YELLOW JACKET

Combustible Gas Detector

  • Item# 38D901
  • Mfr. Model# 69373
  • Catalog Page# 3761
  • UNSPSC# 46171613
Combustible Gas Detector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $533.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With 2 sensitivity options, the Yellowjacket combustible gas detector gives you the means to detect even minute levels of combustible gases—down to better than 15 ppm of methane and less than 12 ppm of propane. It's also capable of detecting a variety of other combustible gases, including acetylene, butane, and isobutane. Once a leak is detected, the meter sounds an audible alert that gets more intense until the source of the leak is discovered; the SmartAlarm LED shows you, on a scale from 1 to 9, just how big of a gas leak you are dealing with. Replaceable sensor has a long 500-hr. service life.

View More

Technical Specs

  • Item Combustible Gas Detector
  • Detects Natural Gas, Propane, Butane
  • Indicator LED Alarm
  • Features Smart Alarm
  • Battery (4) AA Batteries
  • Includes Case
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.