Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

YARD BUTLER

Portable Hose Cart, Steel, 18 In. Dia.

  • Item# 14R846
  • Mfr. Model# HT-4EZTURN
  • Catalog Page# 1279
  • UNSPSC# 40142121
Portable Hose Cart,Steel,18 In. Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $208.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 33.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Hose Cart
  • Construction Steel
  • Reel Dia. 18"
  • Reel Width 15"
  • Hose Cap. 1/2-In. I.D. 440 ft.
  • Hose Cap. 5/8-In. I.D. 400 ft.
  • Hose Cap. 3/4-In. I.D. 300 ft.
  • Cart Height 27-1/2"
  • Number of Wheels 4
  • Wheel Type (2) Pneumatic, (2) Solid
  • Wheel Dia. 8"
  • Features Rust Proof Finish and Snap on Handle
  • Includes 5 ft. Supply Hose
  • Color Gray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Rated 1.7 out of 5 by 3reviewers.
Rated 2 out of 5 by Good cart for light duty use. On the downside, the small front wheels are all plastic and don't hold up. May 21, 2014
Rated 2 out of 5 by Not a good value. I needed several hose reels, and I'm glad I just ordered one of these rather than more. I wanted to see the quality before ordering in quantity, and I'll keep looking. The wheel attachment could be a lot better, the front wheels are just plastic over a painted metal shaft, and held on with friction caps. No bearing or bushing, so they tend to drag rather than roll, and press-fit caps instead of a threaded fastener is not ideal, either. The entire thing is just shoddy.At $80 I'd give this 3 stars and call it an average value. At $160? Stay away! December 16, 2013
Rated 1 out of 5 by This is a dainty chintzy piece of equipment not farm worthy. December 12, 2013
  • 2015-09-08T19:50:08.419-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_14R846, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.