Navigation Menu New

Access My Account, Order History, Lists and more here.

5XAV4 SR-360 UNSPSC # 40142121

Garden Hose Reel, Garden Hoses, Hose Capacity 200 ft (5/8 in I.D.), 150 psi

  • Item # 5XAV4
  • Mfr. Model # SR-360
  • UNSPSC # 40142121
  • Catalog Page # 1016 1016
Country of Origin Mexico. Country of Origin is subject to change.

Metal freestanding garden hose reels have a base or stake into the ground to hold the garden hose off the ground when not in use. These freestanding reels can be freely placed around lawn with no need for wall mounting to keep garden hose ready for gardening and landscaping.

Tap image to zoom.

Roll over image to zoom.

Garden Hose Reel, Garden Hoses, Hose Capacity 200 ft (5/8 in I.D.), 150 psi

  • Item # 5XAV4
  • Mfr. Model # SR-360
  • UNSPSC # 40142121
  • Catalog Page # 1016 1016
Country of Origin Mexico. Country of Origin is subject to change.

Metal freestanding garden hose reels have a base or stake into the ground to hold the garden hose off the ground when not in use. These freestanding reels can be freely placed around lawn with no need for wall mounting to keep garden hose ready for gardening and landscaping.

Technical Specs

  • Item Garden Hose Reel
  • Hose Reel Primary Application Garden Hoses
  • Hose Capacity 200 ft (5/8 in I.D.)
  • Minimum Operating Pressure 150 psi
  • Maximum Operating Pressure 150 psi
  • Reel Material Steel
  • Reel Color Gray
  • Hose Reel Type Free Standing Hose Reel
  • Includes Hose No
  • Mounting Location Floor
  • Overall Height 16 7/8 in
  • Overall Length 16 7/8 in
  • Overall Width 7 7/8 in
  • Includes Gooseneck Yes
  • Enclosed No
  • Swivel Outlet Gender Male
  • Swivel Outlet Size 3/4 in
  • Swivel Outlet Thread Size 5/8 in
  • Swivel Outlet Type GHT
  • Swivel Inlet Gender Female
  • Swivel Inlet Size 1/2 in
  • Swivel Inlet Thread Size 3/4 in - 11 1/2
  • Swivel Inlet Type GHT
  • Number of Wheels 0
  • Reel Diameter 18 in
  • Reel Width 8 in
  • Fasteners Included No
  • Handle Length 3 1/2 in
  • Includes Leader Hose No
  • Mount Base Height 40 in
  • Mount Base Width 17 in
  • Base Motion Type Swivel
  • For Use With Garden Hose
  • Features Heavy Duty Bracing and 360 Degrees Swivel
  • Includes Post and Swivel Reel, Post Mount Receiver
  • Overall Dimensions 16 7/8 in L x 7 7/8 in W x 16 7/8 in H

Metal freestanding garden hose reels have a base or stake into the ground to hold the garden hose off the ground when not in use. These freestanding reels can be freely placed around lawn with no need for wall mounting to keep garden hose ready for gardening and landscaping.

Compliance and Restrictions

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).
Back to Top