Navigation Menu New

Access My Account, Order History, Lists and more here.

45TR68 SRWM-180 UNSPSC # 40142121

Garden Hose Hanger, Garden Hoses, Hose Capacity 100 ft (5/8 in I.D.), Material Steel

  • Item # 45TR68
  • Mfr. Model # SRWM-180
  • UNSPSC # 40142121
  • Catalog Page # 1016 1016
Country of Origin Mexico. Country of Origin is subject to change.

Metal wall-mount garden hose reels keep garden hoses off the ground. These hand-crank reels are manually-operated using a crank handle that is attached to the barrel of the reel. Also known as manual rewind reels, turning the handle causes the barrel to simultaneously turn retracting hose. These metal wall-mount hose reels hold garden hoses for gardening and landscaping.

Tap image to zoom.

Roll over image to zoom.

Garden Hose Hanger, Garden Hoses, Hose Capacity 100 ft (5/8 in I.D.), Material Steel

  • Item # 45TR68
  • Mfr. Model # SRWM-180
  • UNSPSC # 40142121
  • Catalog Page # 1016 1016
Country of Origin Mexico. Country of Origin is subject to change.

Metal wall-mount garden hose reels keep garden hoses off the ground. These hand-crank reels are manually-operated using a crank handle that is attached to the barrel of the reel. Also known as manual rewind reels, turning the handle causes the barrel to simultaneously turn retracting hose. These metal wall-mount hose reels hold garden hoses for gardening and landscaping.

Technical Specs

  • Item Garden Hose Hanger
  • Hose Reel Primary Application Garden Hoses
  • Hose Capacity 100 ft (5/8 in I.D.)
  • Includes Hose No
  • Material Steel
  • Reel Color Gray
  • Overall Height 17 in
  • Overall Length 7 7/8 in
  • Overall Width 16 7/8 in
  • Mount Hole Diameter 3/8 in
  • Number of Mount Holes 2
  • Fasteners Included Yes
  • For Use With Garden Hose
  • Features 180 Degrees Swivel, Heavy Duty Bracing
  • Includes (2) 1/4" x 2-1/2" Lag Screws, (2) 1/4" x 3-1/2" Lag Screws, (4) 1/4" Washers, Reel Assembly, Reel Crank Handle, Wall Mount Bar
  • Overall Dimensions 7 7/8 in L x 16 7/8 in W x 17 in H

Metal wall-mount garden hose reels keep garden hoses off the ground. These hand-crank reels are manually-operated using a crank handle that is attached to the barrel of the reel. Also known as manual rewind reels, turning the handle causes the barrel to simultaneously turn retracting hose. These metal wall-mount hose reels hold garden hoses for gardening and landscaping.

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov
Back to Top