Navigation Menu New

Access My Account, Order History, Lists and more here.

16X130 HC-2 UNSPSC # 40142121

Garden Hose Hanger, Garden Hoses, Hose Capacity 150 ft (5/8 in I.D.), Material Steel

  • Item # 16X130
  • Mfr. Model # HC-2
  • UNSPSC # 40142121
  • Catalog Page # 1016 1016
Country of Origin Mexico. Country of Origin is subject to change.

Metal wall-mount garden hose hangers keep garden hoses off the ground by manually wrapping hose on hanger. These rustproof wall-mount hangers hold the weight of the hose without sagging and help prevent tangles, crimps, and kinks. Garden hose hangers hold garden hoses for gardening and landscaping.

Tap image to zoom.

Roll over image to zoom.

Garden Hose Hanger, Garden Hoses, Hose Capacity 150 ft (5/8 in I.D.), Material Steel

  • Item # 16X130
  • Mfr. Model # HC-2
  • UNSPSC # 40142121
  • Catalog Page # 1016 1016
Country of Origin Mexico. Country of Origin is subject to change.

Metal wall-mount garden hose hangers keep garden hoses off the ground by manually wrapping hose on hanger. These rustproof wall-mount hangers hold the weight of the hose without sagging and help prevent tangles, crimps, and kinks. Garden hose hangers hold garden hoses for gardening and landscaping.

Technical Specs

  • Item Garden Hose Hanger
  • Hose Reel Primary Application Garden Hoses
  • Hose Capacity 150 ft (5/8 in I.D.)
  • Includes Hose No
  • Material Steel
  • Reel Color Green
  • Overall Height 30 in
  • Overall Length 7 in
  • Overall Width 13 in
  • Fasteners Included No
  • For Use With Garden Hose
  • Features Rust Proof Finish
  • Overall Dimensions 7 in L x 13 in W x 30 in H

Metal wall-mount garden hose hangers keep garden hoses off the ground by manually wrapping hose on hanger. These rustproof wall-mount hangers hold the weight of the hose without sagging and help prevent tangles, crimps, and kinks. Garden hose hangers hold garden hoses for gardening and landscaping.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top