Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
YANCHI

47-5/8" x 3-5/8" Bamboo Flooring with Semi Gloss Finish and 28.75 sq. ft. Coverage Area, Ebony

  • Item # 21AJ51
  • My Part #
  • Mfr. Model # 10078226
  • Catalog Page # N/A
  • UNSPSC # 30161702
47-5/8" x 3-5/8" Bamboo Flooring with Semi Gloss Finish and 28.75 sq. ft. Coverage Area, Ebony close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bamboo Flooring

Product Details

These tight fit, easy-to-install bamboo flooring boards help to provide an immediate air of refinement.

View More

Technical Specs

  • Item Bamboo Flooring
  • Color Ebony
  • Finish Semi Gloss
  • Width 3-5/8"
  • Length 47-5/8"
  • Collection Yanchi
  • Thickness 7/16"
  • Coverage Area 28.75 sq. ft.
  • Installation Method Glueless Click Lock
  • Manufacturers Warranty Length 25 yr. Finish/Lifetime Structural
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.