Skip Content

DV
YAMAHA

34.80" x 4.70" x 3.10" 26W Bluetooth Music System

  • Item # 52JH29
  • My Part #
  • Mfr. Model # YAS-203BL
  • Catalog Page # N/A
  • UNSPSC # 52161509
Bluetooth Music System,3.10" H,34.80" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Bluetooth Music System
  • Height 3.10"
  • Width 34.80"
  • Depth 4.70"
  • Power Rating 26W
  • Number of Batteries 2
  • Battery Size AAA
  • Batteries Included Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.