YALE Mechanical Cylindrical Lever Locksets

26 products found with these common attributes:
  • Brand YALE
  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Ligature Resistant No
Narrow your results by
Lockset Function
Please Select
Lockset Grade
Please Select
Style
Please Select
Required Door Thickness
Please Select
Lockset Finish
Please Select
Keyway Type
Please Select
Key Type
Please Select
Standards
Please Select
ADA Compliant
Please Select
Lockset Fire Rating
Please Select
Backset
Please Select
Strike Type
Please Select

Brand

Y YALE
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Lockset Function
Lockset Grade
Style
Required Door Thickness
Lockset Finish
Keyway Type
Key Type
Standards
ADA Compliant
Lockset Fire Rating
Backset
Strike Type
Price
Qty
Please use Qty box to add item(s) to cart.
Lever Lockset,  Mechanical,  Standard Duty,  Not Keyed,  Bright Brass,  2-3/8 in or 2-3/4 in Backset
ALD3L
Dummy
3
Alpharetta Straight
1-3/8 in to 1-3/4 in
Bright Brass
None
Not Keyed
Certified ANSI Grade 2
No
Not Rated
2-3/8 in or 2-3/4 in
Round Corner Full Lip Strike

$12.35 / each

Enter location to check availability
Catalog Page #  NA

Web Price $12.35 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Dummy
  • Lockset Grade 3
  • Style Alpharetta Straight
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Bright Brass
  • Keyway Type None
  • Key Type Not Keyed
  • Standards Certified ANSI Grade 2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Strike Type Round Corner Full Lip Strike
Lever Lockset,  Mechanical,  Standard Duty,  Not Keyed,  Oil Rubbed Bronze
ALD10BPR
Dummy
3
Alpharetta Straight
1-3/8 in to 1-3/4 in
Oil Rubbed Bronze
None
Not Keyed
Certified ANSI Grade 2
No
Not Rated
2-3/8 in or 2-3/4 in
Round Corner Full Lip Strike

$16.15 / each

Enter location to check availability
Catalog Page #  NA

Web Price $16.15 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Dummy
  • Lockset Grade 3
  • Style Alpharetta Straight
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Oil Rubbed Bronze
  • Keyway Type None
  • Key Type Not Keyed
  • Standards Certified ANSI Grade 2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Strike Type Round Corner Full Lip Strike
Lever Lockset,  Mechanical,  Standard Duty,  Not Keyed,  Satin Nickel,  2-3/8 in or 2-3/4 in Backset
ALD15R
Dummy
3
Alpharetta Straight
1-3/8 in to 1-3/4 in
Satin Nickel
None
Not Keyed
Certified ANSI Grade 2
No
Not Rated
2-3/8 in or 2-3/4 in
Round Corner Full Lip Strike

$13.95 / each

Enter location to check availability
Catalog Page #  NA

Web Price $13.95 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Dummy
  • Lockset Grade 3
  • Style Alpharetta Straight
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Satin Nickel
  • Keyway Type None
  • Key Type Not Keyed
  • Standards Certified ANSI Grade 2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Strike Type Round Corner Full Lip Strike
Lever Lockset,  Mechanical,  Standard Duty,  Not Keyed,  Oil Rubbed Bronze
KWD10BPR
Dummy
3
Keowee Curved
1-3/8 in to 1-3/4 in
Oil Rubbed Bronze
None
Not Keyed
Certified ANSI Grade 2
No
Not Rated
2-3/8 in or 2-3/4 in
Round Corner Full Lip Strike

$14.35 / each

Enter location to check availability
Catalog Page #  NA

Web Price $14.35 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Dummy
  • Lockset Grade 3
  • Style Keowee Curved
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Oil Rubbed Bronze
  • Keyway Type None
  • Key Type Not Keyed
  • Standards Certified ANSI Grade 2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Strike Type Round Corner Full Lip Strike
Lever Lockset,  Mechanical,  Standard Duty,  Not Keyed,  Oil Rubbed Bronze
KWD10BPL
Dummy
3
Keowee Curved
1-3/8 in to 1-3/4 in
Oil Rubbed Bronze
None
Not Keyed
Certified ANSI Grade 2
No
Not Rated
2-3/8 in or 2-3/4 in
Round Corner Full Lip Strike

$16.55 / each

Enter location to check availability
Catalog Page #  NA

Web Price $16.55 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Dummy
  • Lockset Grade 3
  • Style Keowee Curved
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Oil Rubbed Bronze
  • Keyway Type None
  • Key Type Not Keyed
  • Standards Certified ANSI Grade 2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Strike Type Round Corner Full Lip Strike
Lever Lockset,  Mechanical,  Standard Duty,  Not Keyed,  Satin Nickel,  2-3/8 in or 2-3/4 in Backset
KWD15L
Dummy
3
Keowee Curved
1-3/8 in to 1-3/4 in
Satin Nickel
None
Not Keyed
Certified ANSI Grade 2
No
Not Rated
2-3/8 in or 2-3/4 in
Round Corner Full Lip Strike

$14.35 / each

Enter location to check availability
Catalog Page #  NA

Web Price $14.35 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Dummy
  • Lockset Grade 3
  • Style Keowee Curved
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Satin Nickel
  • Keyway Type None
  • Key Type Not Keyed
  • Standards Certified ANSI Grade 2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Strike Type Round Corner Full Lip Strike
Lever Lockset,  Mechanical,  Standard Duty,  Not Keyed,  Satin Nickel,  2-3/8 in or 2-3/4 in Backset
KWD15R
Dummy
3
Keowee Curved
1-3/8 in to 1-3/4 in
Satin Nickel
None
Not Keyed
Certified ANSI Grade 2
No
Not Rated
2-3/8 in or 2-3/4 in
Round Corner Full Lip Strike

$14.35 / each

Enter location to check availability
Catalog Page #  NA

Web Price $14.35 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Dummy
  • Lockset Grade 3
  • Style Keowee Curved
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Satin Nickel
  • Keyway Type None
  • Key Type Not Keyed
  • Standards Certified ANSI Grade 2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Strike Type Round Corner Full Lip Strike
Lever Lockset,  Mechanical,  Heavy Duty,  Keyed Different,  Satin Chrome,  2 3/8 in Backset
CD71-626
Entrance
2
YH Collection Citadel
1-3/8 in to 3-1/4 in
Satin Chrome
Kwikset KW1, Schlage SC1, Yale Para
Keyed Different
Certified ANSI Grade 2
Yes
Not Rated
2 3/8 in

$128.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $128.00 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Entrance
  • Lockset Grade 2
  • Style YH Collection Citadel
  • Required Door Thickness 1-3/8 in to 3-1/4 in
  • Lockset Finish Satin Chrome
  • Keyway Type Kwikset KW1, Schlage SC1, Yale Para
  • Key Type Keyed Different
  • Standards Certified ANSI Grade 2
  • ADA Compliant Yes
  • Lockset Fire Rating Not Rated
  • Backset 2 3/8 in
  • Ligature Resistant No
Lever Lockset,  Mechanical,  Standard Duty,  Keyed Different,  Bright Brass
ALE36
Entrance
3
Alpharetta Straight
1-3/8 in to 1-3/4 in
Bright Brass
Kwikset KW1
Different
Certified ANSI Grade 2
No
Not Rated
2-3/8 in or 2-3/4 in
Round Corner Full Lip Strike

$33.75 / each

Enter location to check availability
Catalog Page #  NA

Web Price $33.75 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Entrance
  • Lockset Grade 3
  • Style Alpharetta Straight
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Bright Brass
  • Keyway Type Kwikset KW1
  • Key Type Different
  • Standards Certified ANSI Grade 2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Strike Type Round Corner Full Lip Strike
Lever Lockset,  Mechanical,  Standard Duty,  Keyed Different,  Oil Rubbed Bronze
ALE10BP6
Entrance
3
Alpharetta Straight
1-3/8 in to 1-3/4 in
Oil Rubbed Bronze
Kwikset KW1
Different
Certified ANSI Grade 2
No
Not Rated
2-3/8 in or 2-3/4 in
Round Corner Full Lip Strike

$42.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $42.50 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Entrance
  • Lockset Grade 3
  • Style Alpharetta Straight
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Oil Rubbed Bronze
  • Keyway Type Kwikset KW1
  • Key Type Different
  • Standards Certified ANSI Grade 2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Strike Type Round Corner Full Lip Strike
Lever Lockset,  Mechanical,  Standard Duty,  Keyed Different,  Satin Nickel
ALE156
Entrance
3
Alpharetta Straight
1-3/8 in to 1-3/4 in
Satin Nickel
Kwikset KW1
Different
Certified ANSI Grade 2
No
Not Rated
2-3/8 in or 2-3/4 in
Round Corner Full Lip Strike

$37.75 / each

Enter location to check availability
Catalog Page #  NA

Web Price $37.75 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Entrance
  • Lockset Grade 3
  • Style Alpharetta Straight
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Satin Nickel
  • Keyway Type Kwikset KW1
  • Key Type Different
  • Standards Certified ANSI Grade 2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Strike Type Round Corner Full Lip Strike
Lever Lockset,  Mechanical,  Standard Duty,  Keyed Different,  Oil Rubbed Bronze
KWE10BP6
Entrance
3
Keowee Curved
1-3/8 in to 1-3/4 in
Oil Rubbed Bronze
Kwikset KW1
Different
Certified ANSI Grade 2
No
Not Rated
2-3/8 in or 2-3/4 in
Round Corner Full Lip Strike

$43.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $43.50 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Entrance
  • Lockset Grade 3
  • Style Keowee Curved
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Oil Rubbed Bronze
  • Keyway Type Kwikset KW1
  • Key Type Different
  • Standards Certified ANSI Grade 2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Strike Type Round Corner Full Lip Strike
Lever Lockset,  Mechanical,  Standard Duty,  Keyed Different,  Satin Nickel
KWE156
Entrance
3
Keowee Curved
1-3/8 in to 1-3/4 in
Satin Nickel
Kwikset KW1
Different
Certified ANSI Grade 2
No
Not Rated
2-3/8 in or 2-3/4 in
Round Corner Full Lip Strike

$38.25 / each

Enter location to check availability
Catalog Page #  NA

Web Price $38.25 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Entrance
  • Lockset Grade 3
  • Style Keowee Curved
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Satin Nickel
  • Keyway Type Kwikset KW1
  • Key Type Different
  • Standards Certified ANSI Grade 2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Strike Type Round Corner Full Lip Strike
Lever Lockset,  Mechanical,  Heavy Duty,  Not Keyed,  Satin Chrome,  2 3/4 in Backset,  Cylindrical
AU5409LN x 626
Exit
1
5400LN Augusta
1-3/4 in to 2-1/4 in
Satin Chrome
None
Not Keyed
ANSI 117.1, UL Listed, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire Rated
Yes
3 hr
2 3/4 in
Curved Lip Strike

$306.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $306.00 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Exit
  • Lockset Grade 1
  • Style 5400LN Augusta
  • Required Door Thickness 1-3/4 in to 2-1/4 in
  • Lockset Finish Satin Chrome
  • Keyway Type None
  • Key Type Not Keyed
  • Standards ANSI 117.1, UL Listed, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire Rated
  • ADA Compliant Yes
  • Lockset Fire Rating 3 hr
  • Backset 2 3/4 in
  • Ligature Resistant No
  • Strike Type Curved Lip Strike
Lever Lockset,  Mechanical,  Heavy Duty,  Satin Chrome,  2 3/8 in Backset,  Cylindrical
CD11-626
Passage
2
YH Collection Citadel
1-3/8 in to 1-3/4 in
Satin Chrome
Certified ANSI Grade 2
Yes
Not Rated
2 3/8 in

$62.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $62.50 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Passage
  • Lockset Grade 2
  • Style YH Collection Citadel
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Satin Chrome
  • Standards Certified ANSI Grade 2
  • ADA Compliant Yes
  • Lockset Fire Rating Not Rated
  • Backset 2 3/8 in
  • Ligature Resistant No
Lever Lockset,  Mechanical,  Standard Duty,  Not Keyed,  Bright Brass,  2-3/8 in or 2-3/4 in Backset
ALPA3
Passage
3
Alpharetta Straight
1-3/8 in to 1-3/4 in
Bright Brass
None
Not Keyed
Certified ANSI Grade 2
No
Not Rated
2-3/8 in or 2-3/4 in
Round Corner Full Lip Strike

$26.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $26.00 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Passage
  • Lockset Grade 3
  • Style Alpharetta Straight
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Bright Brass
  • Keyway Type None
  • Key Type Not Keyed
  • Standards Certified ANSI Grade 2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Strike Type Round Corner Full Lip Strike
Lever Lockset,  Mechanical,  Standard Duty,  Not Keyed,  Oil Rubbed Bronze
ALPA10BP
Passage
3
Alpharetta Straight
1-3/8 in to 1-3/4 in
Oil Rubbed Bronze
None
Not Keyed
Certified ANSI Grade 2
No
Not Rated
2-3/8 in or 2-3/4 in
Round Corner Full Lip Strike

$33.25 / each

Enter location to check availability
Catalog Page #  NA

Web Price $33.25 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Passage
  • Lockset Grade 3
  • Style Alpharetta Straight
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Oil Rubbed Bronze
  • Keyway Type None
  • Key Type Not Keyed
  • Standards Certified ANSI Grade 2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Strike Type Round Corner Full Lip Strike
Lever Lockset,  Mechanical,  Standard Duty,  Not Keyed,  Satin Nickel,  2-3/8 in or 2-3/4 in Backset
ALPA15
Passage
3
Alpharetta Straight
1-3/8 in to 1-3/4 in
Satin Nickel
None
Not Keyed
Certified ANSI Grade 2
No
Not Rated
2-3/8 in or 2-3/4 in
Round Corner Full Lip Strike

$29.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $29.00 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Passage
  • Lockset Grade 3
  • Style Alpharetta Straight
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Satin Nickel
  • Keyway Type None
  • Key Type Not Keyed
  • Standards Certified ANSI Grade 2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Strike Type Round Corner Full Lip Strike
Lever Lockset,  Mechanical,  Standard Duty,  Not Keyed,  Oil Rubbed Bronze
KWPA10BP
Passage
3
Keowee Curved
1-3/8 in to 1-3/4 in
Oil Rubbed Bronze
None
Not Keyed
Certified ANSI Grade 2
No
Not Rated
2-3/8 in or 2-3/4 in
Round Corner Full Lip Strike

$33.75 / each

Enter location to check availability
Catalog Page #  NA

Web Price $33.75 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Passage
  • Lockset Grade 3
  • Style Keowee Curved
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Oil Rubbed Bronze
  • Keyway Type None
  • Key Type Not Keyed
  • Standards Certified ANSI Grade 2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Strike Type Round Corner Full Lip Strike
Lever Lockset,  Mechanical,  Standard Duty,  Not Keyed,  Satin Nickel,  2-3/8 in or 2-3/4 in Backset
KWPA15
Passage
3
Keowee Curved
1-3/8 in to 1-3/4 in
Satin Nickel
None
Not Keyed
Certified ANSI Grade 2
No
Not Rated
2-3/8 in or 2-3/4 in
Round Corner Full Lip Strike

$29.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $29.50 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Passage
  • Lockset Grade 3
  • Style Keowee Curved
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Satin Nickel
  • Keyway Type None
  • Key Type Not Keyed
  • Standards Certified ANSI Grade 2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Strike Type Round Corner Full Lip Strike
Lever Lockset,  Mechanical,  Heavy Duty,  Not Keyed,  Satin Chrome,  2 3/8 in Backset,  Cylindrical
AU21-626
Privacy
2
YH Collection Augusta
1-3/8 in to 3-1/4 in
Satin Chrome
None
Not Keyed
Certified ANSI Grade 2
Yes
Not Rated
2 3/8 in

$65.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $65.50 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Privacy
  • Lockset Grade 2
  • Style YH Collection Augusta
  • Required Door Thickness 1-3/8 in to 3-1/4 in
  • Lockset Finish Satin Chrome
  • Keyway Type None
  • Key Type Not Keyed
  • Standards Certified ANSI Grade 2
  • ADA Compliant Yes
  • Lockset Fire Rating Not Rated
  • Backset 2 3/8 in
  • Ligature Resistant No
Lever Lockset,  Mechanical,  Standard Duty,  Not Keyed,  Bright Brass,  2-3/8 in or 2-3/4 in Backset
ALPR3
Privacy
3
Alpharetta Straight
1-3/8 in to 1-3/4 in
Bright Brass
None
Not Keyed
Certified ANSI Grade 2
No
Not Rated
2-3/8 in or 2-3/4 in
Round Corner Full Lip Strike

$26.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $26.50 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Privacy
  • Lockset Grade 3
  • Style Alpharetta Straight
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Bright Brass
  • Keyway Type None
  • Key Type Not Keyed
  • Standards Certified ANSI Grade 2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Strike Type Round Corner Full Lip Strike
Lever Lockset,  Mechanical,  Standard Duty,  Not Keyed,  Oil Rubbed Bronze
ALPR10BP
Privacy
3
Alpharetta Straight
1-3/8 in to 1-3/4 in
Oil Rubbed Bronze
None
Not Keyed
Certified ANSI Grade 2
No
Not Rated
2-3/8 in or 2-3/4 in
Round Corner Full Lip Strike

$33.75 / each

Enter location to check availability
Catalog Page #  NA

Web Price $33.75 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Privacy
  • Lockset Grade 3
  • Style Alpharetta Straight
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Oil Rubbed Bronze
  • Keyway Type None
  • Key Type Not Keyed
  • Standards Certified ANSI Grade 2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Strike Type Round Corner Full Lip Strike
Lever Lockset,  Mechanical,  Standard Duty,  Not Keyed,  Satin Nickel,  2-3/8 in or 2-3/4 in Backset
ALPR15
Privacy
3
Alpharetta Straight
1-3/8 in to 1-3/4 in
Satin Nickel
None
Not Keyed
Certified ANSI Grade 2
No
Not Rated
2-3/8 in or 2-3/4 in
Round Corner Full Lip Strike

$29.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $29.50 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Privacy
  • Lockset Grade 3
  • Style Alpharetta Straight
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Satin Nickel
  • Keyway Type None
  • Key Type Not Keyed
  • Standards Certified ANSI Grade 2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Strike Type Round Corner Full Lip Strike
Lever Lockset,  Mechanical,  Standard Duty,  Not Keyed,  Oil Rubbed Bronze
KWPR10BP
Privacy
3
Keowee Curved
1-3/8 in to 1-3/4 in
Oil Rubbed Bronze
None
Not Keyed
Certified ANSI Grade 2
No
Not Rated
2-3/8 in or 2-3/4 in
Round Corner Full Lip Strike

$34.75 / each

Enter location to check availability
Catalog Page #  NA

Web Price $34.75 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Privacy
  • Lockset Grade 3
  • Style Keowee Curved
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Oil Rubbed Bronze
  • Keyway Type None
  • Key Type Not Keyed
  • Standards Certified ANSI Grade 2
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • Strike Type Round Corner Full Lip Strike
Lever Lockset,  Mechanical,  Heavy Duty,  Keyed Different,  Satin Chrome,  2 3/8 in Backset
AU79-626
Storeroom
2
YH Collection Augusta
1-3/8 in to 1-3/4 in
Satin Chrome
Kwikset KW1, Schlage SC1, Yale Para
Keyed Different
Certified ANSI Grade 2
Yes
Not Rated
2 3/8 in

$128.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $128.00 / each

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Storeroom
  • Lockset Grade 2
  • Style YH Collection Augusta
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Lockset Finish Satin Chrome
  • Keyway Type Kwikset KW1, Schlage SC1, Yale Para
  • Key Type Keyed Different
  • Standards Certified ANSI Grade 2
  • ADA Compliant Yes
  • Lockset Fire Rating Not Rated
  • Backset 2 3/8 in
  • Ligature Resistant No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms