TP
YALE

Surface Vertical Rod, Exit Device, Painted, 2100, 30 in to 36 in Door Width

  • Item # 1ABL1
  • My Part #
  • Mfr. Model # 2110F x 691
  • Catalog Page # 1994
  • UNSPSC # 46171511
Surface Vertical Rod,  Exit Device,  Painted,  2100,  30 in to 36 in Door Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Door Hardware~Exit Devices


$666.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.56 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fire rated device fits 1-3/4" and 2-1/4" thick doors up to 7-ft. high. Nonhanded. Includes strike and mounting hardware. The Surface Vertical Rod is a 2-point locking exit device featuring an automatic deadlocking upper latchbolt with 3/4" throw and lower deadbolt with 5/8" throw. For doors taller than 7 ft., order vertical rod extensions.

View More

Technical Specs

  • Item Surface Vertical Rod
  • Exit Device Type Exit Device
  • Lockdown Type Hex Dogging
  • Performance Standard-Duty
  • Grade 1
  • Finish Painted
  • Door Width 30 in to 36 in
  • Series 2100
  • Door Height 84 in
  • Fits Stile Width 4 1/2 in
  • For Door Thickness 1-3/4 in
  • Door Handing Right Hand Reversible
  • ADA Compliant ADA Compliant
  • Fire Rated Yes
  • Standards ANSI/BHMA A156.3 Grade 1, UL
  • Type Vertical Rod
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products