Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
YALE

Satin Chrome D-Series Deadbolt, Single, Less SFIC Core-Cylinder, Different

  • Item # 5VTG7
  • My Part #
  • Mfr. Model # B-D112 x 626
  • Catalog Page # N/A
  • UNSPSC # 46171503
Satin Chrome D-Series Deadbolt, Single, Less SFIC Core-Cylinder, Different close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $87.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The YALE® deadbolt is a nonhanded deadbolt with a 1” throw. An ideal choice where consistent quality, ease of use and installation are required. Zinc dichromate plating resists corrosion. Deadbolt is operated by a key outside, thumb turn inside.

View More

Technical Specs

  • Item Deadbolt
  • Mortise/Cylindrical Cylindrical
  • Location Type Commercial
  • Lockset Grade 1
  • Series D
  • Lockset Finish Satin Chrome
  • Keyway Type Para
  • Key Type Different
  • Standards ANSI A156.115, UL/cUL Listed
  • ADA Compliant No
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/4"
  • Ligature Resistant No
  • Cylinder Single, Less SFIC Core
  • Faceplate Dimensions 1" x 2-1/4"
  • For Door Thickness 1-3/8" to 1-3/4"
  • For Use With Steel and Wood Doors
  • Material Steel
  • Number of Keys 2
  • Pins 6
  • Strike Dim. 1-1/8" x 2-3/4"
  • Throw Length 1"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.