NC
YALE

Rim Pullman Bolt, Exit Device, Bronze, 1800, 42 in to 48 in Door Width

  • Item # 5VRW2
  • My Part #
  • Mfr. Model # 1800-48-691
  • Catalog Page # 1994
  • UNSPSC # 46171619
Rim Pullman Bolt,  Exit Device,  Bronze,  1800,  42 in to 48 in Door Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Door Hardware~Exit Devices


$236.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rick Pullman Bolt resists vandalism and has a 3/4" throw stainless steel latchbolt for single-point latching. A guardbolt deadlocks the latchbolt when the door is closed and latched. Non-fire rated exit device has a dogging feature that keeps the door unlatched, allowing traffic to enter and exit freely. Fits 1-3/4" and 2-1/4" thick doors up to 7-ft. high. Nonhanded. Includes strike and mounting hardware.

View More

Technical Specs

  • Item Rim Pullman Bolt
  • Exit Device Type Exit Device
  • Performance Standard-Duty
  • Grade 1
  • Finish Bronze
  • Door Width 42 in to 48 in
  • Series 1800
  • Door Height 96 in
  • Fits Stile Width 4 1/2 in
  • For Door Thickness 1-3/4 in
  • Door Handing Non-Handed
  • ADA Compliant ADA Compliant
  • Fire Rated No
  • Standards ANSI/BHMA A156.3, Type 1 Grade 1
  • Type Rim
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms