TP
YALE

Rim Exit Device, Exit Device, Stainless Steel, 7100, 36 in Door Width

  • Item # 28XT15
  • My Part #
  • Mfr. Model # 7100 36 630
  • Catalog Page # N/A
  • UNSPSC # 30171512
Rim Exit Device,  Exit Device,  Stainless Steel,  7100,  36 in Door Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Door Hardware~Exit Devices


$1,454.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rim Exit Device
  • Exit Device Type Exit Device
  • Performance Heavy-Duty
  • Grade 1
  • Finish Stainless Steel
  • Door Width 36 in
  • Series 7100
  • Fits Stile Width 5 in
  • For Door Thickness 1-3/4 in
  • Door Handing Non-Handed
  • Fire Rated No
  • Standards 2001 Grade 1, ANSI A156.3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms