TP
YALE RESIDENTIAL

Heavy-Duty Gun Metal Pewter YH-Series Deadbolt, Double-Cylinder, Different

  • Item # 49AF56
  • My Part #
  • Mfr. Model # D982G01
  • Catalog Page # N/A
  • UNSPSC # 46171503
Heavy-Duty Gun Metal Pewter YH-Series Deadbolt, Double-Cylinder, Different close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Door Locks and Deadbolts~Deadbolt Locks


$53.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Deadbolt
  • Mortise / Cylindrical Cylindrical
  • Location Type Residential
  • Lockset Grade 2
  • Series YH
  • Lockset Finish Gun Metal Pewter
  • Keyway Type Kwikset KW1
  • Key Type Different
  • Standards ANSI A156.5
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8"
  • Ligature Resistant No
  • Cylinder Double
  • Faceplate Dimensions 1" x 2-1/4"
  • For Door Thickness 1-3/8" to 1-3/4"
  • For Use With Various Door Types
  • Includes Keys
  • Material Metal
  • Number of Keys 2
  • Pins 6
  • Security Type Heavy-Duty
  • Strike Square Corner
  • Strike Dim. 1-1/4" x 3-5/8"
  • Throw Length 1"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms