Navigation Menu New

Access My Account, Order History, Lists and more here.

39UM44 YRD226ZW10BP UNSPSC # 46171619

Electronic Keyless Deadbolt: Entry, Touch Screen Keypad, Cylindrical Mounting

  • Item # 39UM44
  • Mfr. Model # YRD226ZW10BP
  • UNSPSC # 46171619
  • Catalog Page # N/A
Country of Origin South Korea. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Electronic Keyless Deadbolt: Entry, Touch Screen Keypad, Cylindrical Mounting

  • Item # 39UM44
  • Mfr. Model # YRD226ZW10BP
  • UNSPSC # 46171619
  • Catalog Page # N/A
Country of Origin South Korea. Country of Origin is subject to change.

Technical Specs

  • Item Electronic Keyless Deadbolt
  • Function Entry
  • Access Method Touch Screen Keypad
  • Mounting Style Cylindrical
  • Lock Material Brass, Steel, Zinc
  • Finish Oil Rubbed Bronze
  • Series Yale Real Living
  • Handle Type Deadbolt
  • Door Thickness 1-3/8 in to 2-1/4 in
  • Key Override Options KW-1 Keyway
  • Hand Nonhanded
  • Network Interface Z-wave
  • Outside Height 6 1/16 in
  • Outside Width 2 3/4 in
  • Outside Depth 1 in
  • Inside Height 6 7/8 in
  • Inside Width 3 in
  • Inside Depth 2 1/8 in
  • Latch Length 1 in
  • Latch Front Size 1 in x 2-1/4 in
  • Backset 2-3/8 in to 2-3/4 in
  • Keypad Material Membrane
  • Number of Keys 2
  • Timed Entry Allowance 30 sec
  • Power Source (4) AA Batteries
  • Battery Life 1 yr
  • Operating Temp. Range -22 Degrees to 140 Degrees F
  • Event Audit Trail No
  • Max. User Codes 250
  • Fire Rating No
  • ADA Compliant No
  • Grade 2
  • Standards ANSI/BHMA A156.36
  • Weather Resistant Yes
  • Includes Mounting Hardware
  • Electrical/Mechanical Electrical
Back to Top