Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

YALE NEXTOUCH Electronic Keyless Lock: Entry with Key Override, Touch Screen Keypad, Metal, Lever

Item 
52WN45
Mfr. Model 
R-AU-NTB620-NR-622-LC

Product Details

Catalog Page
N/A
Brand
YALE NEXTOUCH
Function
Entry with Key Override
Access Method
Touch Screen Keypad
Mounting Style
Cylindrical
Lock Material
Metal
Finish
Satin Chrome
Handle Type
Lever
Door Thickness
1-3/4 in
Key Override Options
Corbin IC
Hand
Nonhanded
Network Interface
None
Outside Height
8-1/8 in
Outside Width
3-3/4 in
Outside Depth
3-5/16 in
Inside Height
8-1/8 in
Inside Width
3-3/4 in
Inside Depth
3-5/16 in
Latch Length
1/2 in
Latch Front Size
2-1/4 in x 1-1/8 in
Backset
2-3/4 in
Keypad Material
Hardened Plastic
Number of Keys
0
Timed Entry Allowance
1 to 180 sec
Power Source
(4) AA Batteries
Battery Life
20,000 Cycles
Operating Temp. Range
-40° to 140°F
Event Audit Trail
No
Max. User Codes
500
Max. Proximity Range
At Lock
Fire Rating
3 hr
ADA Compliant
No
Grade
1
IP Rating
Not Rated
Standards
ANSI/BHMA
Weather Resistant
Yes
For Use With
Access to Airport Aprons; Management Offices; Restrooms; Staff Lounges; Storage Closets
Includes
(2) AA Alkaline Batteries; 9V Battery Power Backup; Handle Removal Tool; Hex Wrench; Instructions; Lockout Mode; Low Battery Indicator; Mounting Hardware; Paper Template; Voice Directed Programming; Weather Resistant Gasket Seal
Electrical/Mechanical
Electrical
Series
NTB600
Product Type
Electronic Keyless Lock
UNSPSC
46171503
Country of Origin
China (subject to change)