Navigation Menu New

Access My Account, Order History, Lists and more here.

52WN32 AU-NTB620-NR-626 UNSPSC # 46171503

Electronic Keyless Lock, 2-3/4 in Backset, Cylindrical, Satin Chrome, 1/2 in Latch Length

  • Item # 52WN32
  • Mfr. Model # AU-NTB620-NR-626
  • UNSPSC # 46171503
  • Catalog Page # 1973 1973
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Electronic Keyless Lock, 2-3/4 in Backset, Cylindrical, Satin Chrome, 1/2 in Latch Length

  • Item # 52WN32
  • Mfr. Model # AU-NTB620-NR-626
  • UNSPSC # 46171503
  • Catalog Page # 1973 1973
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Electronic Keyless Lock
  • Function Entry with Key Override
  • Access Method Touch Screen Keypad
  • Mounting Style Cylindrical
  • Lock Material Metal
  • Finish Satin Chrome
  • Series NTB600
  • Handle Type Lever
  • Door Thickness 1-3/4 in
  • Key Override Options Yale Keyway
  • Hand Nonhanded
  • Network Interface None
  • Outside Height 8 1/8 in
  • Outside Width 3 3/4 in
  • Outside Depth 3 5/16 in
  • Inside Height 8 1/8 in
  • Inside Width 3 3/4 in
  • Inside Depth 3 5/16 in
  • Latch Length 1/2 in
  • Latch Front Size 2-1/4 in x 1-1/8 in
  • Backset 2-3/4 in
  • Keypad Material Membrane
  • Number of Keys 2
  • Timed Entry Allowance 1 to 180 sec
  • Power Source (4) AA Batteries
  • Battery Life 20,000 Cycles
  • Operating Temp. Range -40 Degrees to 140 Degrees F
  • Event Audit Trail No
  • Max. User Codes 500
  • Max. Proximity Range At Lock
  • Fire Rating 3 hr
  • ADA Compliant No
  • Grade 1
  • IP Rating Not Rated
  • Standards ANSI/BHMA
  • Weather Resistant Yes
  • For Use With Access to Airport Aprons, Management Offices, Restrooms, Staff Lounges, Storage Closets
  • Includes (2) AA Alkaline Batteries, 9V Battery Power Backup, Handle Removal Tool, Hex Wrench, Instructions, Lockout Mode, Low Battery Indicator, Mounting Hardware, Paper Template, Voice Directed Programming, Weather Resistant Gasket Seal
  • Electrical/Mechanical Electrical

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top