Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

YALE

Mortise Lockset, Lever, Curved Lever

  • Item# 5VTC7
  • Mfr. Model# PBCN8867FL x 626 x YMS
  • Catalog Page# 2425
  • UNSPSC# 46171503
Mortise Lockset,Lever,Curved Lever close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The YALE® 8800FL Series Curved Lever mortise lever lockset is an industry standard. MicroShield antimicrobial coating inhibits the growth of bacteria. Coating lasts a lifetime. Field reversible. Zinc dichromate plating resists corrosion. Ideal for installation on doors 1-3/4" to 3-1/4" thick, this lockset has a 1" throw stainless steel deadbolt with 2 enclosed hardened steel roller armor pins. Latchbolt is a 3/4" throw with stainless steel 2-piece antifriction camming action. Grade 1 for entrance/apartment doors.

View More

Technical Specs

  • Item Mortise Lockset
  • Style Curved Lever
  • Function Entrance/Apartment
  • Location Type Commercial
  • Trim Style Escutcheon
  • Backset 2-3/4"
  • Strike Type Curved Lip
  • Strike Dim. 1-1/4"W x 4-7/8"L
  • Fire Rated 3 hr.
  • Series 8800FL
  • Case Material Heavy Gauge Steel Body, Brass Handle
  • Finish Dull Chrome, Microshield Antimicrobial
  • Required Door Thickness 1-3/4"
  • Grade 1
  • Pins 6
  • Keying Keyed Different (KD)
  • Number of Keys 2
  • Standards ANSI/BHMA A156.13, Grade 1, ADA, UL, cUL
  • Includes Microshield Anti-Microbial Coating
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms