Navigation Menu New

Access My Account, Order History, Lists and more here.

34F869 8831-CO-CN-626-SA KEYWAY-6PIN-0-BITTED UNSPSC # 46171503

Mortise Lockset, Mechanical, Knob, Mortise, Institution, 1

  • Item # 34F869
  • Mfr. Model # 8831-CO-CN-626-SA KEYWAY-6PIN-0-BITTED
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Mortise Lockset, Mechanical, Knob, Mortise, Institution, 1

  • Item # 34F869
  • Mfr. Model # 8831-CO-CN-626-SA KEYWAY-6PIN-0-BITTED
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Knob
  • Mortise / Cylindrical Mortise
  • Lockset Function Institution
  • Lockset Grade 1
  • Style 8800 Knob Ball
  • Lockset Finish Satin Chrome
  • Keyway Type Yale SA
  • Standards ANSI A156.13, A156.115W, Series 1000, UL/cUL Listed
  • ADA Compliant No
  • Lockset Fire Rating 3 hr
  • Backset 2-3/4 in
  • Ligature Resistant No
  • Item Mortise Lockset
  • Key Material Nickel Silver
  • Knob Material Wrought Steel/Brass
  • Location Type Institutional
  • Lockset Performance Strength Heavy Duty
  • Number of Keys 2
  • Pins 6
  • Required Door Thickness 1-3/4 in
  • Series 8800
  • Strike Dim. 1-1/4 in x 4-7/8 in
  • Strike Type Curved Lip Strike
  • Green Certification or Other Recognition Environmental Transparency Through EPD (Environmental Product Declaration)

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Environmental Transparency Through EPD (Environmental Product Declaration).
Back to Top