ST
YALE

Medium Duty Storeroom 4600-Series Knob Lockset, Satin Stainless Steel Finish

  • Item # 5VRV5
  • My Part #
  • Mfr. Model # CA4605 x 630
  • Catalog Page # 1984
  • UNSPSC # 46171503
Medium Duty Storeroom 4600-Series Knob Lockset, Satin Stainless Steel Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $61.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.95 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The YALE® Ball 4600 Series knob lockset is nonhanded and field reversible. Zinc dichromate plating resists corrosion. Keyed different for storeroom doors. Grade 2.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Storeroom
  • Lockset Grade 2
  • Style 4600 Ball
  • Lockset Finish Satin Stainless Steel
  • Keyway Type Yale Para
  • Key Type Different
  • Standards ANSI A156.2, Series 4000
  • ADA Compliant No
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/4"
  • Ligature Resistant No
  • For Use With Metal Doors with Metal Frames, Wood Doors with Metal or Wood Frames
  • Item Knob Lockset
  • Key Material Nickel Silver
  • Knob Material Heavy Gauge Steel
  • Location Type Commercial
  • Lockset Performance Strength Medium Duty
  • Number of Keys 2
  • Pins 6
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Series 4600
  • Strike Dim. 2-3/4" x 1-1/8" x 1-1/4"
  • Strike Type T Strike
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.