WV
YALE

Medium Duty Passage 4300-Series Knob Lockset, Satin Chrome Finish

  • Item # 1RM60
  • My Part #
  • Mfr. Model # CA4301XUS26D
  • Catalog Page # N/A
  • UNSPSC # 46171503
Medium Duty Passage 4300-Series Knob Lockset, Satin Chrome Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Passage
  • Lockset Grade 2
  • Style 4300 Carolina
  • Lockset Finish Satin Chrome
  • Keyway Type None
  • Key Type Not Keyed
  • Standards ANSI A156.2, Series 4000, UL Listed
  • ADA Compliant No
  • Lockset Fire Rating 1-1/2 hr.
  • Backset 2-3/4"
  • Ligature Resistant No
  • Item Knob Lockset
  • Knob Material Heavy Gauge Steel
  • Location Type Commercial
  • Lockset Performance Strength Medium Duty
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Series 4300
  • Strike Dim. 2-3/4" x 1-1/8"
  • Strike Type T Strike
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products