Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
YALE

Manual Hydraulic Yale 1101-Series Door Closer, Heavy Duty Interior and Exterior, Aluminum

  • Item# 5VRY5
  • Mfr. Model# 1101BFX689
  • Catalog Page# 2040
  • Catalog Group# D8972
  • UNSPSC# 30171514
Manual Hydraulic Yale 1101-Series Door Closer, Heavy Duty Interior and Exterior, Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $86.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.1 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The YALE® 1100 Series door closer features a medium-size body and spring for effective door control. Rack and pinion closer has a lightweight aluminum alloy body. Features adjustments for closing, sweep, latch, speed, and back check. Closer has a standard arm which is suitable for doors with low exposure to wind and abuse. For regular, top jamb, and parallel arm installation. Adjust for door sizes 1 to 4 (Grade 1). Nonhanded.

View More

Technical Specs

  • Closer Brand Yale
  • Item Door Closer
  • Closer Series Yale 1101
  • Interior/Exterior Interior and Exterior
  • Automatic/Manual Manual
  • Hydraulic/Pneumatic Hydraulic
  • Closer Performance Heavy Duty
  • Closer Type Non Hold Open
  • Hand Orientation Non-Handed
  • Ligature Resistant No
  • Closer Mounting Style Parallel, Regular, Top Frame
  • Standards ANSI A156.4 Grade 1, UL and cUL Listed
  • ADA Compliant Yes
  • Finish Aluminum Painted
  • Arm Material Aluminum
  • Arm Type Regular, Parallel
  • Color Aluminum
  • Exterior Door Width 36"
  • Housing Height 1-7/8"
  • Housing Length 9-1/16"
  • Housing Depth 2-5/8"
  • Includes Adjustable Back Check Valve, Closing Speed Valve, Latching Speed Valve, Mounting Hardware
  • Interior Door Width 48"
  • Max. Door Opening 180 Degrees
  • Projection from Wall 2-7/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.