Skip Content


Lever Lockset,Mechanical,Storeroom

  • Item # 6HGY1
  • My Part #
  • Mfr. Model # B-PB5405LN x 626
  • Catalog Page # 1977
  • UNSPSC # 46171503
Lever Lockset,Mechanical,Storeroom close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $318.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.82 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nonhanded, field reversible. Zinc dichromate plating resists corrosion. Includes Free Wheeling™ design that helps minimize vandalism by allowing the lever to rotate freely when locked. MicroShield® antimicrobial coating inhibits the growth of bacteria and lasts the lifetime of the finish.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Storeroom
  • Lockset Grade 1
  • Style 5400LN Pacific Beach
  • Lockset Finish Dull Chrome
  • Keyway Type Arrow, Best, Falcon
  • Key Type Different
  • Standards ANSI 117.1, UL Listed, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire Rated
  • ADA Compliant No
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/4"
  • Ligature Resistant No
  • Cylinder Core Type Not Included
  • Handle Material Heavy Gauge Steel
  • Includes Free Wheeling Lever
  • Item Lever
  • Lockset Performance Strength Heavy Duty
  • Number of Keys 0
  • Required Door Thickness 1-3/4" to 2"
  • Series 5400LN
  • Strike Dim. 1-1/4" x 4-7/8"
  • Strike Type Square Corner Full Lip Strike
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.