ST
YALE

Lever, Mechanical, Different, Cylindrical, Commercial

  • Item # 5VTG1
  • My Part #
  • Mfr. Model # B-AU4605LN x 626
  • Catalog Page # N/A
  • UNSPSC # 46171503
Lever, Mechanical, Different, Cylindrical, Commercial close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $101.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.55 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Grade 2 YALE® 4600LN Series lever lockset features a cylindrical lock that is the ideal choice for a wide variety of commercial applications. Lever design meets accessibility guidelines of the Americans with Disabilities Act. Lockset is nonhanded and easily field reversible. No keyway or cylinder core. Pacific Beach style, keyed different for storeroom doors. Includes 2 keys and optional through-bolts.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Storeroom
  • Lockset Grade 2
  • Style 4600LN Augusta
  • Lockset Finish Dull Chrome
  • Key Type Different
  • Standards Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire Listed
  • ADA Compliant Yes
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/4"
  • Ligature Resistant No
  • Cylinder Core Type Not Included
  • For Use With Metal Doors with Metal Frames
  • Handle Material Heavy Gauge Steel
  • Item Lever
  • Location Type Commercial
  • Lockset Performance Strength Medium Duty
  • Required Door Thickness 1-3/8" to 1-3/4"
  • Series 4600LN
  • Strike Dim. 2-1/4" x 4-7/8"
  • Strike Type Square Corner Full Lip Strike
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.