Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
YALE

Lever Lockset,Mechanical,Passage,Grade 2

  • Item # 5VTE5
  • My Part #
  • Mfr. Model # AU5301LN x 626 x YMS
  • Catalog Page # 1977
  • UNSPSC # 46171503
Lever Lockset,Mechanical,Passage,Grade 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $152.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.37 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The YALE® 5300LN Series Augusta lever lockset features MicroShield® antimicrobial coating which inhibits the growth of bacteria, algae, yeast, fungus, mold, and mildew. This nontoxic finish lasts a lifetime. Through-bolting provides a secure fit that resists shaking and rattling. Nonhanded, field reversible lockset includes zinc dichromate plating to resist corrosion. Unkeyed for passage doors.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Passage
  • Lockset Grade 2
  • Style 5300LN Augusta
  • Lockset Finish Dull Chrome
  • Keyway Type None
  • Key Type Not Keyed
  • Standards Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire Listed
  • ADA Compliant Yes
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/4"
  • Ligature Resistant No
  • Handle Material Heavy Gauge Steel
  • Includes Micro Sheild Anti-Microbial Finish
  • Item Lever
  • Location Type Commercial
  • Lockset Performance Strength Medium Duty
  • Required Door Thickness 1-3/8" to 1-3/4"
  • Series 5300LN
  • Strike Dim. 2-1/4" x 4-7/8"
  • Strike Type Square Corner Full Lip Strike
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.