TP
YALE

Lever, Mechanical, Not Keyed Key Type, Cylindrical, Commercial

  • Item # 5VRR2
  • My Part #
  • Mfr. Model # PB4702LN x 605
  • Catalog Page # 1978
  • UNSPSC # 46171503
Lever, Mechanical, Not Keyed Key Type, Cylindrical, Commercial close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $244.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Grade 1 YALE® 4700LN Series lever lockset features exclusive FreeWheeling™ design to help minimize vandalism by allowing the lever to rotate freely when locked. Lockset is nonhanded and easily field reversible. Pacific Beach style, unkeyed for privacy doors.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Privacy
  • Lockset Grade 1
  • Style 4700LN Pacific Beach
  • Lockset Finish Bright Brass
  • Keyway Type None
  • Key Type Not Keyed
  • Standards ANSI 117.1, UL Listed, ANSI/BHMA SpecificationsA156.115 Certified ANSI/BHMAA156.2, Series 4000Grade 1. UL cUL Fire Rated
  • ADA Compliant Yes
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/4"
  • Ligature Resistant No
  • For Use With Metal Doors with Metal Frames
  • Handle Material Heavy Gauge Steel
  • Includes Free Wheeling Lever
  • Item Lever
  • Location Type Commercial
  • Lockset Performance Strength Heavy Duty
  • Required Door Thickness 1-3/8" to 1-3/4"
  • Series 4700LN
  • Strike Dim. 2-1/4" x 4-7/8"
  • Strike Type Round Corner Full Lip Strike
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.