Skip Content

ST
YALE

Lever Lockset,Mechanical,Entrance

  • Item # 4LM29
  • My Part #
  • Mfr. Model # AU5307LN x 626
  • Catalog Page # 1977
  • UNSPSC # 46171503
Lever Lockset,Mechanical,Entrance close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $173.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 4.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The YALE® 5300LN Series Augusta lever lockset features exclusive FreeWheeling™ design to help minimize vandalism by allowing the lever to rotate freely when locked. Through-bolting provides a secure fit that resists shaking and rattling. Nonhanded, field reversible lockset includes zinc dichromate plating to resist corrosion. Keyed different for entry doors.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Entrance
  • Lockset Grade 2
  • Style 5300LN Augusta
  • Lockset Finish Dull Chrome
  • Key Type Different
  • Standards Certified ANSI/BHMA A156.2 Series 4000 Grade 2, ANSI 117.1, UL-cUL Fire Listed
  • ADA Compliant No
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/4"
  • Ligature Resistant No
  • Handle Material Heavy Gauge Steel
  • Item Lever
  • Location Type Commercial
  • Lockset Performance Strength Medium Duty
  • Required Door Thickness 1-3/8" to 1-3/4"
  • Series 5300LN
  • Strike Dim. 1-1/4" x 4-7/8"
  • Strike Type ASA Strike
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Lever Lockset,Mechanical,Entrance is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from Includes non standard Yale Para cylinder. Non standard in that the cylinder is Schlage size body, that requires a plastic sleeve to go on it. The standard Yale cylinder is much larger in diameter, the plastic sleeve will not fit on the standard cylinder. This makes the standard cylinder very loose in the handle, requiring a person to be resourceful it make it work.
Date published: 2015-03-04
  • y_2018, m_5, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4LM29, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.