C3
YALE

Lever Lockset,Mechanical,Entrance

  • Item # 4ECN7
  • My Part #
  • Mfr. Model # PBCN8807FLX626
  • Catalog Page # 1983
  • UNSPSC # 46171503
Lever Lockset,Mechanical,Entrance close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $538.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.81 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The YALE® 8800FL Series Pacific Beach mortise lever lockset is an industry standard. Ideal for installation on doors 1-3/4" to 3-1/4" thick, this lockset has a 1" throw stainless steel deadbolt with 2 enclosed hardened steel roller armor pins. Latchbolt is a 3/4" throw with stainless steel 2-piece antifriction camming action. Grade 1 for entrance/office doors.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Mortise
  • Lockset Function Entrance
  • Lockset Grade 1
  • Style 8800FL Pacific Beach
  • Lockset Finish Dull Chrome
  • Key Type Different
  • Standards ANSI A115.1, A115.11, A156.13, Series 1000, Federal Specifications, FF-H-106C/GEN and FF-H-106/2, UL Listed
  • ADA Compliant No
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/4"
  • Ligature Resistant No
  • For Use With Hollow Metal and Wood Doors
  • Includes Cylinder
  • Item Mortise Lockset
  • Location Type Commercial
  • Number of Keys 2
  • Required Door Thickness 1-3/4" to 3-1/4"
  • Series 8800FL
  • Strike Dim. 1-1/4" x 4-7/8"
  • Strike Type ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.