ST
YALE

Lever Lockset, Mechanical, Heavy Duty, Satin Chrome, 2 3/8 in Backset, Cylindrical

  • Item # 45CG84
  • My Part #
  • Mfr. Model # CD11-626
  • Catalog Page # N/A
  • UNSPSC # 46171503
Lever Lockset,  Mechanical,  Heavy Duty,  Satin Chrome,  2 3/8 in Backset,  Cylindrical close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Door Locks and Deadbolts~Door Lever Locksets


$62.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Passage
  • Lockset Grade 2
  • Style YH Collection Citadel
  • Lockset Finish Satin Chrome
  • Standards Certified ANSI Grade 2
  • ADA Compliant Yes
  • Lockset Fire Rating Not Rated
  • Backset 2 3/8 in
  • Ligature Resistant No
  • Item Lever Lockset
  • Location Type Commercial
  • Lockset Performance Strength Heavy Duty
  • Number of Keys 0
  • Required Door Thickness 1-3/8 in to 1-3/4 in
  • Series YH Collection
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products