WV
YALE

Lever, 4300LN Augusta, Mechanical, Different Key Type, Cylindrical, Commercial

  • Item # 1RM46
  • My Part #
  • Mfr. Model # AU4305LNX26D
  • Catalog Page # N/A
  • UNSPSC # 46171503
Lever, 4300LN Augusta, Mechanical, Different Key Type, Cylindrical, Commercial close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Storeroom
  • Lockset Grade 2
  • Style 4300LN Augusta
  • Lockset Finish Satin Chrome
  • Key Type Different
  • Standards ANSI 117.1, UL Listed
  • ADA Compliant No
  • Lockset Fire Rating 1-1/2 hr.
  • Backset 2-3/4"
  • Ligature Resistant No
  • Handle Material Cold Rolled Steel
  • Item Lever
  • Location Type Commercial
  • Lockset Performance Strength Medium Duty
  • Required Door Thickness 1-3/8" to 1-3/4"
  • Series 4300LN
  • Strike Dim. 2-3/4" x 1-1/8"
  • Strike Type ASA Strike
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products