Navigation Menu New

Access My Account, Order History, Lists and more here.

49XU28 D3206N01 UNSPSC # 46171503

Knob Lockset, Mechanical, Knob, Cylindrical, Privacy, 2

  • Item # 49XU28
  • Mfr. Model # D3206N01
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Knob Lockset, Mechanical, Knob, Cylindrical, Privacy, 2

  • Item # 49XU28
  • Mfr. Model # D3206N01
  • UNSPSC # 46171503
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Knob
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Privacy
  • Lockset Grade 2
  • Style Cambridge Knob
  • Lockset Finish Satin Nickel
  • Keyway Type None
  • Key Type Not Keyed
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8 in or 2-3/4 in
  • Ligature Resistant No
  • For Use With Wood or Metal Doors
  • Includes Mounting Hardware
  • Item Knob Lockset
  • Knob Material Metal
  • Location Type Commercial
  • Lockset Performance Strength Standard Duty
  • Number of Keys 0
  • Pins 0
  • Required Door Thickness 1-3/8 in to 3-1/4 in
  • Series Cambridge
  • Strike Dim. 2-1/4 in
  • Strike Type Round Corner Full Lip Strike

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top