TP
YALE

Heavy Duty Mortise Lockset, Mechanical, Keyed Different, Dull Chrome, 2 3/4 in Backset, Mortise

  • Item # 4ECR3
  • My Part #
  • Mfr. Model # PBR88182FL x 626
  • Catalog Page # 1988
  • UNSPSC # 46171503
Heavy Duty Mortise Lockset,  Mechanical,  Keyed Different,  Dull Chrome,  2 3/4 in Backset,  Mortise close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Door Locks and Deadbolts~Door Lever Locksets


$624.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

The YALE® 8800FL Series Pacific Beach mortise lever lockset is an industry standard. Ideal for installation on doors 1-3/4" to 3-1/4" thick, this lockset has a 1" throw stainless steel deadbolt with 2 enclosed hardened steel roller armor pins. Latchbolt is a 3/4" throw with stainless steel 2-piece antifriction camming action. Grade 1 for classroom intruder doors.

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Mortise
  • Lockset Function Classroom
  • Lockset Grade 1
  • Style 8800FL Pacific Beach
  • Lockset Finish Dull Chrome
  • Key Type Different
  • Standards A115.11, A156.13, ANSI A115.1, FF-H-106C/GEN and FF-H-106/2, Federal Specifications, Series 1000, UL Listed
  • ADA Compliant No
  • Lockset Fire Rating 3 hr
  • Backset 2 3/4 in
  • Ligature Resistant No
  • For Use With Hollow Metal and Wood Doors
  • Includes Cylinder, Deadbolt
  • Item Heavy Duty Mortise Lockset
  • Location Type Commercial
  • Number of Keys 2
  • Required Door Thickness 1-3/4 in to 3-1/4 in
  • Series 8800FL
  • Strike Dim. 1-1/4 in x 4-7/8 in
  • Strike Type ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms