Skip Content

ST
YALE

Heavy Duty Entrance 5400CK-Series Knob Lockset, Dull Stainless Finish

  • Item # 48LW55
  • My Part #
  • Mfr. Model # CA5407CK x 630
  • Catalog Page # 1984
  • UNSPSC # 46171503
Heavy Duty Entrance 5400CK-Series Knob Lockset, Dull Stainless Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $313.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring Internal parts that are zinc dichromate plated to resist corrosion, this YALE knob lockset has a heavy wrought knob with steel liner for impact resistance and long life. Model is suitable for use in commercial, industrial, and institutional applications.

• Inside knob is always active
• Deadlocking latchbolt
• Either knob operates the latchbolt (except when outside knob is locked from inside)
• Pushing turn button in inside knob locks the outside knob (automatically releases when inside knob is turned or key is rotated in locked outside knob)
• Outside knob may be retained in locked position by pushing and rotating turn button 90° clockwise to a horizontal position; not released until turn button is manually returned to the vertical position
• Latchbolt is operated by key in outside knob or by rotating inside knob

View More

Technical Specs

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Cylindrical
  • Lockset Function Entrance
  • Lockset Grade 1
  • Style 5400CK Ball
  • Lockset Finish Dull Stainless Steel
  • Keyway Type Yale Para
  • Key Type Different
  • Standards ANSI A156.2, Series 4000
  • ADA Compliant No
  • Lockset Fire Rating 3 hr.
  • Backset 2-3/4"
  • Ligature Resistant No
  • For Use With Hollow Metal Doors
  • Includes Mounting Hardware
  • Item Knob Lockset
  • Key Material Nickel Silver
  • Knob Material Steel
  • Location Type Apartment,Hotel,Multi-Family,Office
  • Lockset Performance Strength Heavy Duty
  • Number of Keys 2
  • Pins 6
  • Required Door Thickness 1-3/8" and 2"
  • Series 5400CK
  • Strike Dim. 1-1/4"
  • Strike Type Curved Lip Strike
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.